Ge - SGPLD - General Electric Padlocking Device For Use On SGD/SGH/SGL/SGP Series Circuit Breaker

CAD$12.92

Product code: GEDSGPLD

Manufacturer: Ge

Part Number: SGPLD

 Available from Manufacturer

Details

GE Distribution SGPLD Padlocking Device; For Use On SGD/SGH/SGL/SGP Series Circuit Breaker PRODUCT DETAILS • Suitable for padlocking in either ON or OFF position GE Distribution SGPLD Padlock device is designed to allow padlocking of the breaker to prevent unauthorized operation. It is used on Sgd/Sgh/Sgl/Sgp series circuit breaker.

UPC 78316421274
UNSPSC 73171510
Height 6"
Length 1.5"
Width 6"
Specification  Detailed Specifications