Ge - SKHA36AT0800 - 800Amp 600V 3 Pole GE Distribution Spectra RMS™ Molded Case Circuit Breaker

CAD$2,945.01

Product code: GEDSKHA36AT0800

Manufacturer: Ge

Part Number: SKHA36AT0800

  In Stock in Gescan

Details

GE Distribution SKHA36AT0800 Spectra RMS™ Molded Case Circuit Breaker; 800 Amp, 600 Volt AC, 3-Pole PRODUCT DETAILS • Dimension: 8.250 Inch Width x 5.500 Inch Depth x 15.500 Inch Height • LSI trip function • Fixed long time, adjustable short time and adjustable instantaneous • HACR rated special marking General Electric Spectra RMS™ SKH 3-Pole Molded case circuit breaker features a digital, solid state, RMS sensing trip system with field installable, front-mounted rating plugs to establish or change the breaker current rating. The trip system uses digital sampling to determine the RMS value of sinusoidal and non-sinusoidal currents. It has an interchangeable trip style and includes long/short/instantaneous trip time. It has AC voltage rating of 600 Volts and current rating of 800 Amps. The breaker has interrupting rating of 25 kilo-Amps. It measures 8.250 Inch x 5.500 Inch x 15.500 Inch. It is UL and CE approved.

UPC 78316421174
UNSPSC 39121601
Amperage 800
Poles 3
Specification  Detailed Specifications