Ge - SKLA36AT0800 - 300-800Amp 600V 3 Pole GE Distribution Molded Case Circuit Breaker

CAD$3,565.62

Product code: GEDSKLA36AT0800

Manufacturer: Ge

Part Number: SKLA36AT0800

 Available from Manufacturer

Details

PRODUCT DETAILS • Dimension: 8.250 Inch Width x 5.500 Inch Depth x 15.500 Inch Height • Standard continuous current rated General Electric Spectra RMS™ SKL 3-Pole Molded case circuit breaker has SK1200-frame for safety purpose. The standard circuit breaker ampere rating can be established/changed through digital, solid-state, RMS sensing trip system with field installable, front-mounted rating plugs. Trip system of circuit breaker determines RMS value of sinusoidal and non-sinusoidal currents using digital sampling. Industrial electronic breaker includes short/long/instantaneous time trip functionality. Circuit breaker has voltage rating of 600 VAC and current rating of 800 Amps. It has interrupt current rating of 42 kilo-Amps. Molded case circuit breaker features LSI trip function and TCAL81 lugs for better connectivity. It is well suited for reverse fed application and has HACR special markings for convenience. It measures 8.250 Inch x 5.500 Inch x 15.500 Inch. Circuit breaker is UL listed and CSA/CE certified.

UPC 78316421175
UNSPSC 39121601
Amperage 300
Poles 3
Specification  Detailed Specifications