Ge - SRPG600B600 - General Electric Spectra® RMS Circuit Breaker

CAD$85.04

Product code: GEDSRPG600B600

Manufacturer: Ge

Part Number: SRPG600B600

 Available from Manufacturer

Details

Description: Spectra RMS Molded Case Circuit Breakers (SE150, SF250, SG600 and SK1200) have a digital, solid state, RMS sensing trip system with field installable, front-mounted rating plugs to establish or change the breaker ampere rating. Adjustable instantaneous with tracking short-time is standard on all frames. The trip unit uses digital sampling to determine the RMS value of sinusoidal and non-sinusoidal currents. Features and Benefits Solid State Trip System • Accurate Sensing • Ambient Insensitive • Protective Relays available • Communication & Power Management capable Interrupt ratings up to 100kAIC @ 480Vac Reduced Energy Let-Through available for enhanced protection ZSI (ST/GF/INST) available for selectivity Interchangeable Rating Plugs for quick LT rating change Common internal accessories across all frames UL listed field installable accessories HACR rated 100% continuous rating available

UPC 78316421368
UNSPSC 39121600
Specification  Detailed Specifications