Ge - TC72267 - 800Amp 2Pole 240V 250VDC Nema1 GE Distribution Fusible Heavy Duty Switch

CAD$14,163.16

Product code: GEDTC72267

Manufacturer: Ge

Part Number: TC72267

 Available from Manufacturer

Details

Description: HEAVY DUTY TYPE, 41 3/4 INCH W X 12 1/2 INCH D X 62 INCH H SIZE, 3 WIRE(S), UL 98, CSA APPROVAL, NEMA 1 ENCLOSURE, 800 AMPERE CURRENT RATING, 2 POLE(S), CLASS L FUSE TYPE, NO NEUTRAL TYPE, 240 V AC VOLTAGE RATING, 250 V DC VOLTAGE RATING, FUSIBLE FUSE PROVISION, SPEC-SETTER[T] BRAND, WIRE SIZE (6) 1/0 AWG TO 250 KCMIL (ALUMINUM/COPPER), (3) 2 AWG TO 600 KCMIL (ALUMINUM/COPPER), TC MODEL Safety Switches Switches from General Electric / GE

UPC 78316403730
UNSPSC 39121501
Amperage 800
Poles 2
Specification  Detailed Specifications