Ge - TCAL12 - 1 Pole 14-3AWG Copper 30-60Amp General Electric A-Series Bolt-On Panelboards – Type AD Frame Lug

CAD$3.78

Product code: GEDTCAL12

Manufacturer: Ge

Part Number: TCAL12

 Available from Manufacturer

Details

Specifications : • Manufacturer : General Electric • Cat. No. : TCAL12 • Alternate Part No. : GE TCAL12 • Product Type : Circuit Breaker Lug Terminal • Amperage Rating : 15 - 60 • Maximum Breaker Current Rating : 60 A • Conductor Material : Aluminum/Copper • Frame : E • Maximum Conductor Size : 3 AWG (Copper)/1 AWG (Aluminum) • Minimum Conductor Size : 14 AWG (Copper)/12 AWG (Aluminum) • Special Features : Copper-Aluminum Lugs • Used On : E150/TB1/THLC1 Series Molded Case Circuit Breaker • Authentic General Electric Product.

UPC 78316407588
UNSPSC 39121400
Amperage 30
Poles 1
Specification  Detailed Specifications