Ge - TCAL15 - 2 or 3 Pole 3-3/0AWG 100-150Amp General Electric A-Series Bolt-On Panelboards – Type AD Frame Lug

CAD$3.78

Product code: GEDTCAL15

Manufacturer: Ge

Part Number: TCAL15

  In Stock in Gescan

Details

Description: • Authentic General Electric Product • Maximum Breaker Current 150 Ampere • 1 Conductor(S) • Conductor Size 3 Awg (Copper)/1 Awg (Aluminum) To 3/0 Awg • Conductor Material Aluminum/Copper • Aluminum/Copper Body • Used On E150/Tb1/Thlc1 Series Molded Case Circuit Breaker

UPC 78316407725
UNSPSC 39121400
Amperage 100
Poles 2
Specification  Detailed Specifications