Ge - TCAL18 - 15-150Amp 1 Pole (1) 12-3/0 AWG Cu/Al General Electric Spectra™ RMS Circuit Breaker Single Lug

CAD$2.23

Product code: GEDTCAL18

Manufacturer: Ge

Part Number: TCAL18

  In Stock in Gescan

Details

TCAL18 - General Electric Lug General Electric single lug is suitable for SE150 series circuit breaker with a current rating of 15 - 150 Amps. It is suitable for use with aluminum/copper wires of size ranging from 12 - 3/0 AWG. It has one conductor made of aluminum material for durability. We have this product in stock, Ready to ship today. Specifications : • Manufacturer : General Electric • Cat. No. : TCAL18 • Maximum Breaker Current 150 Ampere • 1 Conductor(S) • Conductor Size 12 Awg To 3/0 Awg • Conductor Material Aluminum/Copper • Plated Extruded Aluminum Body • Used On Se150 Series Circuit Breaker • Authentic General Electric Product.

UPC 78316421250
UNSPSC 39121400
Material Aluminum
Height 0.75"
Length 1.25"
Width 0.62"
Specification  Detailed Specifications