Ge - TCAL43 - 6-600 2 2/0-250MCM General Electric A-Series™ Panelboard Terminal Lug

CAD$36.93

Product code: GEDTCAL43

Manufacturer: Ge

Part Number: TCAL43

 Available from Manufacturer

Details

GE Distribution TCAL43 Circuit Breaker Lug; 125 - 400 Amp, 1-Pole, (1) 6 AWG-600 KCMIL, (2) 2/0 AWG-250 KCMIL Cu/Al PRODUCT DETAILS • Size: 6.750 Inch Width x 1 Inch Depth x 4.500 Inch Height GE Distribution 1-Pole Circuit breaker lug is compatible with J400/J600/TB4/Tjd series circuit breaker with a current rating of 300 - 1200 Amps. It contains one lug, one or two conductors and the conductors are made of aluminum or copper material for durability. It measures 6.750 Inch x 1 Inch x 4.500 Inch. It is suitable for use with conductor of size ranging from 6/2 AWG - 600/250 kcmil. The body is plated with extruded aluminum to prevent corrosion. It is ideal for commercial and industrial applications.

UPC 78316400437
UNSPSC 39121400
Material Aluminum
Specification  Detailed Specifications