Ge - TCAL63 - Single Lug 450-600Amp 240VAC/125-250VDC GE Distribution A-Series™ Panelboard Terminal Lug

CAD$76.49

Product code: GEDTCAL63

Manufacturer: Ge

Part Number: TCAL63

 Available from Manufacturer

Details

GE Distribution TCAL63 Single Lug; 450 - 600 Amp, 240 Volt AC/125 - 250 Volt DC GE Distribution Frame single lug is made up of aluminum or copper for durability. It has current rating of 450 - 600 Amps and voltage rating of 240 AC/125 - 250 DC Volts. Lug features 2 aluminum/copper conductors having minimum conductor size of 4/0 AWG (copper)/300 kcmil (aluminum) and maximum conductor size of 350 kcmil (copper)/500 kcmil (aluminum). Lug is used on J600 molded case circuit breaker.

UPC 78316400439
UNSPSC 39121400
Material Aluminum
Amperage 450
Specification  Detailed Specifications