Ge - TCAL81 - 1000 Amp 1-Pole (3) 3/0 AWG-500 KCMIL Cu/Al General Electric A-Series™ Panelboard Terminal Lug

CAD$32.05

Product code: GEDTCAL81

Manufacturer: Ge

Part Number: TCAL81

  In Stock in Gescan

Details

GE Distribution TCAL81 Circuit Breaker Lug; 1000 Amp, 1-Pole, (3) 3/0 AWG-500 KCMIL Cu/Al PRODUCT DETAILS • Size: 3.500 Inch Width x 1.500 Inch Depth x 2.250 Inch Height GE Distribution Circuit breaker lug is compatible with K1200/SK1200/TB8 series circuit breaker with a current rating of 700 - 800 Amps. It contains one lug, three conductors and the conductors are made of aluminum or copper material for durability. It can interrupt current of 1000 Amps. It measures 3.500 Inch x 1.500 Inch x 2.250 Inch. It is suitable for use with conductor of size ranging from 3 AWG - 500 kcmil. The body is plated with extruded aluminum to prevent corrosion. It is ideal for commercial and industrial applications.

UPC 78316400440
UNSPSC 39121400
Material Aluminum
Specification  Detailed Specifications