Ge - TCLK265 - 2 Pole GE Distribution Power Break® II Lug Kit For SG600 Frame Circuit Breakers

CAD$23.60

Product code: GEDTCLK265

Manufacturer: Ge

Part Number: TCLK265

 Available from Manufacturer

Details

GE Distribution TCLK265 Power Break® II Lug Kit; 2-Pole, For SG600 Frame Circuit Breakers PRODUCT DETAILS • Plated extruded aluminum lugs for terminating copper or aluminum cables GE Distribution Power Break® II 2-Pole Lug kit is suitable for main breaker TMPSB4R/TMPSHB4R/TMPSB6R/TMPSHB6R with a current rating of 400 - 600 Amps. It is suitable for plugs with a current rating of 300 - 500 Amps. It is suitable for aluminum wires of size ranging from 2/0 - 500 MCM or 6 - 600 MCM and copper wires of size ranging from 2/0 - 400 MCM or 8 AWG - 600 MCM.

UPC 78316421236
UNSPSC 39121400
Length 5.75"
Specification  Detailed Specifications