Ge - TCLK365 - 3Pole 600Amp (1) 600 KCMIL-8 AWG, (2) 500 KCMIL-2/0 AWG Cu/Al GE Distribution Power Break® II 3-Hole Circuit Breaker Lug Kit

CAD$28.95

Product code: GEDTCLK365

Manufacturer: Ge

Part Number: TCLK365

 Available from Manufacturer

Details

GE Distribution TCLK365 Power Break® II 3-Hole Circuit Breaker Lug Kit; 3-Pole, 600 Amp, (1) 600 KCMIL-8 AWG, (2) 500 KCMIL-2/0 AWG Cu/Al PRODUCT DETAILS • Size: 4.250 Inch Width x 6 Inch Depth x 3.750 Inch Height GE Distribution Power Break® II 3-Pole Lug kit is compatible with SG600 series circuit breaker with a current rating of 125 - 600 Amps. It contains one lug, one or two conductors and the conductors are made of aluminum or copper material for durability. It is suitable for use with conductor of size ranging from 600 kcmil - 8 AWG. It measures 4.250 Inch x 6 Inch x 3.750 Inch. Body is plated with extruded aluminum to prevent corrosion. It is ideal for commercial and industrial applications.

UPC 78316421237
UNSPSC 39121400
Specification  Detailed Specifications