Ge - TEB122100WL - 100Amp 240VAC 250VDC 2 Pole GE Distribution Molded Case Circuit Breaker

CAD$441.03

Product code: GEDTEB122100WL

Manufacturer: Ge

Part Number: TEB122100WL

 Available from Manufacturer

Details

PRODUCT DETAILS • Dimension: 2-3/4 Inch Width x 3-3/8 Inch Depth x 6-5/16 Inch Height • Core E/low tier family • Standard continuous current rated • HACR rated special marking General Electric TEB E150 2-Pole Molded case circuit breaker finds application in load centers. Thermal-magnetic and bolt-on breaker has voltage rating of 240 VAC/250 VDC and current rating of 100 Amps. It has an interrupt current rating of 10 kilo-Amps at 240 VAC with 5 kilo-Amps at 250 VDC. It has interchangeable LI trip, long time/instantaneous functionality. It includes TC041, TCAL14 lugs. It measures 2-3/4 Inch x 3-3/8 Inch x 6-5/16 Inch. Circuit breaker is UL listed and CSA certified.

UPC 78316406875
UNSPSC 39121601
Amperage 100
Poles 2
Specification  Detailed Specifications