Ge - TEB132060WL - 3 Pole 10kAIC 60Amp 240VAC GE Distribution Molded Case Circuit Breaker

CAD$498.29

Product code: GEDTEB132060WL

Manufacturer: Ge

Part Number: TEB132060WL

 Available from Manufacturer

Details

PRODUCT DETAILS • Dimension: 4-1/8 Inch Width x 3-3/8 Inch Depth x 6-5/16 Inch Height • Core E/low tier family • Standard continuous current rated • HACR rated special marking General Electric TEB E150 3-Pole Molded case circuit breaker finds application in load centers. Thermal-magnetic and bolt-on breaker has voltage rating of 240 VAC, current rating of 60 Amps and an interrupt current rating of 10 kilo-Amps. It has interchangeable LI trip, long time/instantaneous functionality. It includes TC041, TCAL14, TCAL12 lugs. It measures 4-1/8 Inch x 3-3/8 Inch x 6-5/16 Inch. Circuit breaker is UL listed and CSA certified.

UPC 78316406895
UNSPSC 39121601
Amperage 60
Poles 3
Specification  Detailed Specifications