Ge - TEB132100WL - 3 Pole 10kAIC 100Amp 240VAC GE Distribution Molded Case Circuit Breaker

CAD$538.56

Product code: GEDTEB132100WL

Manufacturer: Ge

Part Number: TEB132100WL

 Available from Manufacturer

Details

PRODUCT DETAILS • Dimension: 4-1/8 Inch Width x 3-3/8 Inch Depth x 6-5/16 Inch Height • Core E/low tier family • Standard continuous current rated • HACR rated special marking General Electric TEB E150 3-Pole Molded case circuit breaker finds application in load centers. Thermal-magnetic and bolt-on breaker has voltage rating of 240 VAC, current rating of 100 Amps and interrupt current rating of 10 kilo-Amps. It has interchangeable LI trip, long time/instantaneous functionality. It includes TC041, TCAL14, TCAL12 lugs. It measures 4-1/8 Inch x 3-3/8 Inch x 6-5/16 Inch. Circuit breaker is UL listed and CSA certified.

UPC 78316406903
UNSPSC 39121601
Amperage 100
Poles 3
Specification  Detailed Specifications