Ge - TED124040WL - 40Amp 480VAC 250VDC 2-Pole General Electric Type TED Thermal-Magnetic Trip Molded Case Circuit Breaker - Line & Load
Details
General Electric Type TED Thermal-Magnetic Trip Molded Case Circuit Breaker. Suitable for reverse feed. Molded case circuit breakers are being used to provide reliable circuit protection. Molded case circuit breakers in individual enclosures are also being used in numerous applications. Features and Benefits: • Molded Case • Thermal Magnetic Trip • Proven Reliability • Provide Cost effective Solutions • Multiple types to fit in your application
UPC | 78316406807 |
---|---|
Color | Black |
UNSPSC | 39121601 |
Amperage | 40 |
Poles | 2 | Specification | Detailed Specifications |