Ge - TH3224R - 200Amp 240VAC 2-Pole 3-Wire NEMA 3R GE Distribution Heavy Duty Outdoor Safety Switch

CAD$2,044.51

Product code: GEDTH3224R

Manufacturer: Ge

Part Number: TH3224R

 Available from Manufacturer

Details

Description: GE makes a comprehensive line of high-quality, reliable safety switches. • Wide, unobstructed gutters and removable interiors make wire pulling quick and easy • Positive three-point mounting speeds installation, simplifies ganging in close quarters • Direct-drive, quick-make, quick-break mechanisms provide long life and positive ON/OFF indication ***Image Representation Only

UPC 78316400900
UNSPSC 39121501
Height 31.31 in
Length 13.38 in
Amperage 200
Poles 2
Specification  Detailed Specifications