Ge - TH3225R - 400Amp 240VAC 2-Pole 3-Wire NEMA 3R GE Distribution Heavy Duty Outdoor Safety Switch

CAD$4,653.62

Product code: GEDTH3225R

Manufacturer: Ge

Part Number: TH3225R

 Available from Manufacturer

Details

Description: GE makes a comprehensive line of high-quality, reliable safety switches. • Wide, unobstructed gutters and removable interiors make wire pulling quick and easy • Positive three-point mounting speeds installation, simplifies ganging in close quarters • Direct-drive, quick-make, quick-break mechanisms provide long life and positive ON/OFF indication

UPC 78316406153
UNSPSC 39121501
Height 49.12 in
Width 22.94 in
Amperage 400
Poles 2
Specification  Detailed Specifications