Ge - TH3361R - 30Amp 600Vac, 3-Pole, 3-Wire General Electric Heavy Duty Safety Switch, NEMA 3R (Outdoor)

CAD$1,213.98

Product code: GEDTH3361R

Manufacturer: Ge

Part Number: TH3361R

 Available from Manufacturer

Details

GE makes a comprehensive line of high-quality, reliable safety switches. • Wide, unobstructed gutters and removable interiors make wire pulling quick and easy • Positive three-point mounting speeds installation, simplifies ganging in close quarters • Direct-drive, quick-make, quick-break mechanisms provide long life and positive ON/OFF indication

UPC 78316400908
UNSPSC 39121501
Height 13.1"
Width 8.22"
Amperage 30
Poles 3
Specification  Detailed Specifications