Ge - TH3362 - 60Amp 600Vac, 3-Pole, 3-Wire General Electric Heavy Duty Safety Switch, NEMA 1 (Indoor)
Details
GE makes a comprehensive line of high-quality, reliable safety switches. • Wide, unobstructed gutters and removable interiors make wire pulling quick and easy • Positive three-point mounting speeds installation, simplifies ganging in close quarters • Direct-drive, quick-make, quick-break mechanisms provide long life and positive ON/OFF indication
UPC | 78316400911 |
---|---|
UNSPSC | 39121501 |
Height | 21.34" |
Width | 9.38" |
Amperage | 60 |
Poles | 3 | Specification | Detailed Specifications |