Ge - TH3362R - 60Amp 600VAC 3-Pole 3-Wire NEMA 3R GE Distribution Heavy Duty Outdoor Safety Switch

CAD$1,508.81

Product code: GEDTH3362R

Manufacturer: Ge

Part Number: TH3362R

 Available from Manufacturer

Details

Description: GE makes a comprehensive line of high-quality, reliable safety switches. • Wide, unobstructed gutters and removable interiors make wire pulling quick and easy • Positive three-point mounting speeds installation, simplifies ganging in close quarters • Direct-drive, quick-make, quick-break mechanisms provide long life and positive ON/OFF indication ***Image Representation Only

UPC 78316400910
UNSPSC 39121501
Height 21.98 in
Width 9.22 in
Amperage 60
Poles 3
Specification  Detailed Specifications