Ge - TH3363 - 100Amp 600Vac, 3-Pole, 3-Wire General Electric Heavy Duty Safety Switch, NEMA 1 (Indoor)

CAD$1,475.50

Product code: GEDTH3363

Manufacturer: Ge

Part Number: TH3363

 Available from Manufacturer

Details

GE makes a comprehensive line of high-quality, reliable safety switches. • Wide, unobstructed gutters and removable interiors make wire pulling quick and easy • Positive three-point mounting speeds installation, simplifies ganging in close quarters • Direct-drive, quick-make, quick-break mechanisms provide long life and positive ON/OFF indication

UPC 78316400913
UNSPSC 39121501
Height 22.33"
Width 9.32"
Amperage 100
Poles 3
Specification  Detailed Specifications