Ge - TH3365R - 400Amp 600VAC 3-Pole 3-Wire NEMA 3R GE Distribution Heavy Duty Safety Outdoor Switch

CAD$6,919.72

Product code: GEDTH3365R

Manufacturer: Ge

Part Number: TH3365R

 Available from Manufacturer

Details

Description: GE makes a comprehensive line of high-quality, reliable safety switches. • Wide, unobstructed gutters and removable interiors make wire pulling quick and easy • Positive three-point mounting speeds installation, simplifies ganging in close quarters • Direct-drive, quick-make, quick-break mechanisms provide long life and positive ON/OFF indication ***Image Representation Only

UPC 78316400916
UNSPSC 39121501
Height 53.19 in
Width 22.94 in
Amperage 400
Poles 3
Specification  Detailed Specifications