Ge - TPN60R1 - 60Amp 240V General Electric Aicon Switch

CAD$192.33

Product code: GEDTPN60R1

Manufacturer: Ge

Part Number: TPN60R1

 Available from Manufacturer

Details

Product Description Highlights: 5-3/4" x 8" x 3-1/8" 2 pole, 3 wire, 120/240 volt AC, rated 10 HP Designed to comply with code requirements for disconnecting means with sight of central air conditioners and heat pumps Open sides and top for quick installation Lightweight with plenty of knockouts Impact and corrosion resistant GE Noryl thermoplastic resin Suitable for use as service entrance equipment Removable closing cap not included Equipment ground 14 - 3 AWG lug wire range UL1429 enclosed pullout switch UL listed -"GE" AC DISCONNECT SWITCHES -120/240 volt -2 pole, 3 wire -Diconnect Switches -Fusible Pullout

UPC 78316430258
UNSPSC 39121501
Amperage 60
Poles 2
Specification  Detailed Specifications