Generators
-
Siemens - EQG660D
Product Code: SIEEQG660DEnsures reliable and continuous operation. Permanently connect critical loads to back up generators in case of main power failures. Factory ready for use in both switched and non-switched neutral applications. Additional number of generator circuits for more flexibility.
In Stock in Gescan
CAD$384.84 -
Generac - 7038
Product Code: GEN7038One of the most powerful air-cooled generators on the market today, the Guardian Series 20 kW automatic home standby generator can provide whole-house backup power for many homes. Features: a. 5 Year Limited Warranty - For automatic standby generators. b. True Power™ Technology - Delivers best-in-class power quality with less than 5 percent total...
In Stock in Gescan
CAD$5,339.00 -
Siemens - EQG630D
Product Code: SIEEQG630DEnsures reliable and continuous operation. Permanently connect critical loads to back up generators in case of main power failures. Factory ready for use in both switched and non-switched neutral applications. Additional number of generator circuits for more flexibility.
In Stock in Gescan
CAD$365.83 -
CAD$124.99
-
CAD$124.99
-
CAD$5,669.00
-
Siemens - EQG1860D
Product Code: SIEEQG1860DEnsures reliable and continuous operation. Permanently connect critical loads to back up generators in case of main power failures. Factory ready for use in both switched and non-switched neutral applications. Additional number of generator circuits for more flexibility.
Available from Manufacturer
CAD$492.08 -
Siemens - EQG34100D
Product Code: SIEEQG34100DKey Features:
• Ensures reliable and continuous operation, allows customers to permanently connect critical loads to back up generators in cases of main power failures
• Factory ready for use in both switched and non-switched neutral applications
• Additional number of generator circuits for more flexibility Generator panel, alumin...In Stock in Gescan
CAD$657.13 -
CAD$449.00
-
CAD$3,419.00
-
CAD$4,529.00
-
Siemens - EQG6100D
Product Code: SIEEQG6100DEnsures reliable and continuous operation. Permanently connect critical loads to back up generators in case of main power failures. Factory ready for use in both switched and non-switched neutral applications. Additional number of generator circuits for more flexibility.
In Stock in Gescan
CAD$390.17 -
CAD$779.00
-
CAD$3,069.00
-
CAD$1,464.95
-
CAD$155.99
-
CAD$109.99
-
Generac - 6245
Product Code: GEN6245Product Description The Generac 6245 Steel Enclosure 8,000-Watt Air-Cooled Liquid Propane/Natural Gas Powered Standby Generator offers fast-acting, automatic protection from power loss. Ideal for home use, this generator powers up automatically and within seconds of a power outage without the need for any manual startup. Without any buttons to push...
Out of Stock
CAD$4,002.05 -
Generac - 5818
Product Code: GEN5818Includes: • Electronic Governor • External Main Circuit Breaker • Flexible Fuel Line Connector • Composite Mounting Pad • LP Gas (Propane) Operation Only • UL 2200 Listed • Easy Inverter Connections • 120V (240V Capable with Conversion)
Out of Stock
CAD$6,743.95 -
Generac - RXSW100A3CUL
Product Code: GENRXSW100A3CULIn Stock in Gescan
CAD$1,101.36 -
Generac - RXSW200A3CUL
Product Code: GENRXSW200A3CULWith the RXS transfer switch, you can choose to cover every circuit all the time or only essential circuits when paired with a generator sized to your application. RXS open transition transfer switches are ideal for residential, commercial and light industrial applications.
In Stock in Gescan
CAD$1,498.14