Siemens - EQG630D - 30A 6/12-Circuits Generator Panel, 3-Pole 1-Phase

CAD$365.83

Product code: SIEEQG630D

Manufacturer: Siemens

Part Number: EQG630D

  In Stock in Gescan

Details

Ensures reliable and continuous operation. Permanently connect critical loads to back up generators in case of main power failures. Factory ready for use in both switched and non-switched neutral applications. Additional number of generator circuits for more flexibility.

UPC 662862134653
Color Gray
Height 6.88"
Width 13.75"
Voltage 240
Amperage 30
Interrupt Rating 10
Specification  Detailed Specifications