Standby
-
Generac - 6245
Product Code: GEN6245Product Description The Generac 6245 Steel Enclosure 8,000-Watt Air-Cooled Liquid Propane/Natural Gas Powered Standby Generator offers fast-acting, automatic protection from power loss. Ideal for home use, this generator powers up automatically and within seconds of a power outage without the need for any manual startup. Without any buttons to push...
Out of Stock
CAD$4,002.05 -
Generac - 5818
Product Code: GEN5818Includes: • Electronic Governor • External Main Circuit Breaker • Flexible Fuel Line Connector • Composite Mounting Pad • LP Gas (Propane) Operation Only • UL 2200 Listed • Easy Inverter Connections • 120V (240V Capable with Conversion)
Out of Stock
CAD$6,743.95