Siemens - QF3 - 12.9"Lx5.2"Wx3.7"H 150-255Amp 1 Pole Siemens QF3 Filler Plate For Weatherproof Load Center

CAD$5.53

Product code: SIEQF3

Manufacturer: Siemens

Part Number: QF3

  In Stock in Gescan

Details

PRODUCT DETAILS • Size: 12.900 Inch Length x 5.200 Inch Width x 3.700 Inch Height Siemens Load center filler plate is designed for branch breakers and to cover hole in a circuit breaker panel when a breaker is physically removed. It measures 12.900 Inch x 5.200 Inch x 3.700 Inch and can be used on eqr loadcenter.

UPC 783643172883
UNSPSC 39121100
Height 3.700"
Length 12.900"
Width 5.200"
Specification  Detailed Specifications