Siemens - EQ442QJ100 - 4W 100Amp 240V 42-CCT Siemens Load Center Maintenance, 3-Phase

CAD$516.98

Product code: SIEEQ442QJ100

Manufacturer: Siemens

Part Number: EQ442QJ100

 Out of Stock

Details

Siemens EQ Three Phase Service Entrance Loadcentre: Number of circuits 42, Amps 100, 4 wire 240v AC max, Height 46" - 1168mm, Width 14-3/8" - 365mm, Depth 4-3/8" - 111mm, Lug 6-300 MCM.

Material Steel
Height 45.9842 Inch
Length 14.3701 Inch
Width 365mm
Amperage 100
Specification  Detailed Specifications