Siemens - EQ442QJ125 - 42 Circuit 3 Phase 4 Wire 240V 125Amp Siemens Load Center

CAD$488.64

Product code: SIEEQ442QJ125

Manufacturer: Siemens

Part Number: EQ442QJ125

  Limited quantity: 13 In Stock

Details

EQ LOADCENTRES, 42 CT, 125A QJ MAIN BREAKER

UPC 662862567697
Height 45.98"
Width 14.37"
Voltage 240
Amperage 125
Interrupt Rating 10
Specification  Detailed Specifications