Siemens - EQ442QJ150 - 42 Circuit 1 Phase 4 Wire 240V 150Amp Siemens Load Center

CAD$838.92

Product code: SIEEQ442QJ150

Manufacturer: Siemens

Part Number: EQ442QJ150

 Available from Manufacturer

Details

Item Description Siemens EQ Three Phase Service Entrance Loadcentre: Number of circuits 42, Amps 150, 4 wire 240v AC max, Height 46" - 1168mm, Width 14-3/8" - 365mm, Depth 4-3/8" - 111mm, Lug 6-300 MCM.

UPC 662862567710
Height 20.11811"
Width 14.3701"
Amperage 150
Specification  Detailed Specifications