Siemens - EQL12125D - 125Amp 240V 12/24-CCT 1-Phase Siemens EQL Loadcentre with Door

CAD$160.98

Product code: SIEEQL12125D

Manufacturer: Siemens

Part Number: EQL12125D

  In Stock in Gescan

Details

EQL LOADCENTER C/W DOOR 12 CCT 125A

UPC 662862003492
Color Gray
Certifications CSA certified
Material Code Gauge Steel, Cold Rolled
Height 16-7/8 Inch
Width 12 Inch
Voltage 240
Amperage 125
Interrupt Rating 10
Specification  Detailed Specifications