Siemens - EQL24125D - 125Amp 240V 24/48-CCT 1-Phase Siemens EQL Loadcentre with Door

CAD$171.73

Product code: SIEEQL24125D

Manufacturer: Siemens

Part Number: EQL24125D

  In Stock in Gescan

Details

EQL LOADCENTER C/W DOOR 25 CCT 125A.

UPC 662862003515
Color Gray
UNSPSC *
Certifications CSA certified
Material Code Gauge Steel, Cold Rolled
Height 24-1/8 Inch
Width 13-1/32 Inch
Voltage 240
Amperage 125
Interrupt Rating 10
Specification  Detailed Specifications