Siemens - EQL40200D - 40/80 Circuit 1 Phase 3 Wire 240V 200Amp Siemens Load Center

CAD$457.39

Product code: SIEEQL40200D

Manufacturer: Siemens

Part Number: EQL40200D

  In Stock in Gescan

Details

EQL LOADCENTER C/W DOOR 40 CCT 200A

UPC 662862003546
Color Gray
UNSPSC *
Certifications CSA listed
Material Code Gauge Steel, Cold Rolled
Height 33"
Width 14.25"
Voltage 240
Amperage 200
Interrupt Rating 10
Specification  Detailed Specifications