Siemens - P1A18MC250A - 250Amp 120/240V 1-Phase 3-Wire 18 Circuit Siemens Type P1 Panelboard Interior Convertible

CAD$193.20

Product code: SIEP1A18MC250A

Manufacturer: Siemens

Part Number: P1A18MC250A

 Out of Stock

Details

P1 UNASSEM. PNL 250A 120/240V 18CIR AL INT MERCHANDISE AND K-ACCOUNT ASSY 12-A-2A08-01

UPC 783643369498
Color Gray
UNSPSC 39121501
Special Features Number Of Pole: 18, AL bus
Certifications UL Listed
Application(how its used) Single Phase, 3-wire 120/240V
Material Aluminum
Height 32 Inch
Width 508 Inch
Voltage 120
Amperage 250
Specification  Detailed Specifications