Siemens - P1C18ML250A - 250A 208Y/120V 3-Phase 4-Wire 18 Circuit Siemens Type P1 Panelboard Interior Main Lug

CAD$181.97

Product code: SIEP1C18ML250A

Manufacturer: Siemens

Part Number: P1C18ML250A

 Out of Stock

Details

18 CCT MLO INT, AL, 250A, BX&TR 32"H

UPC 662862569165
Color Gray
Material Aluminum
Height 32 in
Voltage 208
Amperage 250
Specification  Detailed Specifications