Siemens - P1C30ML250A - 250A 208Y/120V 3-Phase 4-Wire 30 Circuit Siemens Type P1 Panelboard Interior Main Lug

CAD$214.89

Product code: SIEP1C30ML250A

Manufacturer: Siemens

Part Number: P1C30ML250A

 Out of Stock

Details

DISCONTINUED/OBSOLETE…30 CCT MLO INT, AL, 250A, BX&TR 38"H

UPC 662862569264
Color Gray
UNSPSC *
Material Aluminum
Height 38 in
Voltage 208
Amperage 250
Specification  Detailed Specifications