Siemens - P1C42ML250A - 250A 208Y/120V 3-Phase 4-Wire 42 Circuit Siemens Type P1 Panelboard Interior Main Lug

CAD$244.91

Product code: SIEP1C42ML250A

Manufacturer: Siemens

Part Number: P1C42ML250A

 Out of Stock

Details

DISCONTINUED/OBSOLETE…42 CCT MLO INT, AL, 250A, BX&TR 44"H

UPC 662862569356
Color Gray
UNSPSC *
Material Aluminum
Height 44 in
Width 508 Inch
Voltage 208
Amperage 250
Specification  Detailed Specifications