Siemens - SEQ12100SM - 100Amp 240V 1-Phase 3-Wire 12/24 CCT Siemens SEQ Service Entrance Loadcentre

CAD$171.15

Product code: SIESEQ12100SM

Manufacturer: Siemens

Part Number: SEQ12100SM

  In Stock in Gescan

Details

SURFACE MOUNTED LOADCENTRE C/W 100A SIDE MAIN, 12CCT

UPC 662862567598
Color Gray
Certifications CSA certified
Material Code Gauge Steel, Cold Rolled
Height 17-1/2 Inch
Width 13-1/8 Inch
Voltage 240
Amperage 100
Specification  Detailed Specifications