Siemens - SEQ16100SMD - 100Amp 240V 1ph 16/32 Circut w/Door Siemens Maintenance Breaker Load Center, Grey

CAD$228.00

Product code: SIESEQ16100SMD

Manufacturer: Siemens

Part Number: SEQ16100SMD

  In Stock in Gescan

Details

SURFACE MOUNTED LOADCENTRE C/W 100A SIDE MAIN & DOOR, 16CCT

UPC 662862571748
Color Gray
Material Cold Rolled Code Gauge Steel
Height 444 Inch
Width 333 Inch
Voltage 240
Amperage 100
Specification  Detailed Specifications