Siemens - SEQ24200 - 200Amp 240V 1-Phase 3-Wire 24/48 CCT Siemens SEQ Service Entrance Loadcentre

CAD$239.02

Product code: SIESEQ24200

Manufacturer: Siemens

Part Number: SEQ24200

  In Stock in Gescan

Details

SURFACE MOUNTED LOADCENTRE & 200A MAIN BREAKER

UPC 662862004611
Color Gray
Certifications CSA certified
Material Code Gauge Steel, Cold Rolled
Height 27 Inch
Width 14-1/4 Inch
Voltage 240
Amperage 200
Specification  Detailed Specifications