Siemens - SEQ32125SM - 125Amp 240V 1-Phase 3-Wire 32/64 CCT Siemens SEQ Service Entrance Loadcentre

CAD$176.84

Product code: SIESEQ32125SM

Manufacturer: Siemens

Part Number: SEQ32125SM

  In Stock in Gescan

Details

SURFACE MOUNTED LOADCENTRE & 125A SIDE MAIN BREAKER, 32CCT

UPC 662862004635
Color Gray
Certifications CSA certified
Material Code Gauge Steel, Cold Rolled
Height 27-1/8 Inch
Width 13-1/8 Inch
Voltage 240
Amperage 125
Specification  Detailed Specifications