Siemens - SEQ32125SMD - 125Amp 240V 1ph 32/64 Circuit w/ Door Siemens Maintenance Breaker Load Center, Grey

CAD$202.56

Product code: SIESEQ32125SMD

Manufacturer: Siemens

Part Number: SEQ32125SMD

  In Stock in Gescan

Details

SURFACE MOUNTED LOADCENTRE C/W 125A SIDE MAIN & DOOR, 32CCT

UPC 662862571892
Color Gray
Material Cold Rolled Code Gauge Steel
Height 689 Inch
Width 333 Inch
Voltage 240
Amperage 125
Specification  Detailed Specifications