Siemens - SEQ32200 - 200Amp 240V 1-Phase 3-Wire 32/64 CCT Siemens SEQ Service Entrance Loadcentre

CAD$237.17

Product code: SIESEQ32200

Manufacturer: Siemens

Part Number: SEQ32200

  In Stock in Gescan

Details

SURFACE MOUNTED LOADCENTRE & 200A MAIN BREAKER, 32CCT

UPC 662862004659
Color Gray
Certifications CSA certified
Material Code Gauge Steel, Cold Rolled
Height 33 Inch
Width 14-1/4 Inch
Voltage 240
Amperage 200
Specification  Detailed Specifications