Siemens - SEQ32200D - 200Amp 240V 1 Phase 32/64 Circuit Siemens Load Center Maintenance Breaker, Grey

CAD$247.64

Product code: SIESEQ32200D

Manufacturer: Siemens

Part Number: SEQ32200D

  In Stock in Gescan

Details

LOAD CENTER CSA 1PH 3264 200A MB W/ DOOR

UPC 040892953800
Color Gray
Material Cold Rolled Code Gauge Steel
Height 32.99"
Width 14.25"
Voltage 120
Amperage 200
Specification  Detailed Specifications