Siemens - W0204ML1060 - 60Amp 1 Phase 120/240V Nema 3R Siemens Load Center, Aluminum

CAD$181.16

Product code: SIEW0204ML1060

Manufacturer: Siemens

Part Number: W0204ML1060

  In Stock in Gescan

Details

LOADCENTER, 2 CCT, 60A, 1P, 3W, TYPE 3R

UPC 662862114280
Certifications UL Listed, CSA Certified
Application(how its used) For Use As Service Eentrance Equipment
Material Aluminum
Height 12.28"
Width 6.10"
Voltage 120
Amperage 60
Interrupt Rating 10
Specification  Detailed Specifications