View as
  1. Siemens - SEQ60200
    Product Code: SIESEQ60200

    A loadcentre is a metal enclosed distribution panel containing circuit breakers which distribute, protect and control lighting and power circuits in residential and light commercial applications, including single-family homes, townhouses, apartment buildings, and small office buildings. SEQ Loadcentre enclosures and trims are formed of cold rolled,...

    Learn More

      In Stock in Gescan

    CAD$372.24
  2. Siemens - SEQ24125SM
    Product Code: SIESEQ24125SM

    SURFACE MOUNTED LOADCENTRE C/W 125A SIDE MAIN BREAKER, 24CCT

    Learn More

      In Stock in Gescan

    CAD$174.39
  3. Siemens - SEQ32150
    Product Code: SIESEQ32150

    SURFACE MOUNTED LOADCENTRE & 150A MAIN BREAKER, 32CCT

    Learn More

      In Stock in Gescan

    CAD$212.46
  4. Siemens - SEQ24100SMCR
    Product Code: SIESEQ24100SMCR

    SEQ 24 CCT 100A 100A SIDE MAIN COPPER TYPE 3R

    Learn More

     Available from Manufacturer

    CAD$416.04
  5. Siemens - SEQ24100SMK
    Product Code: SIESEQ24100SMK

    A loadcentre is a metal enclosed distribution panel containing circuit breakers which distribute, protect and control lighting and power circuits in residential and light commercial applications, including single-family homes, townhouses, apartment buildings, and small office buildings. SEQ Loadcentre enclosures and trims are formed of cold rolled,...

    Learn More

      In Stock in Gescan

    CAD$260.40
  6. Siemens - SEQ24200CR
    Product Code: SIESEQ24200CR

    SEQ 24 Circuits 200A COPPER TYPE 3R

    Learn More

     Available from Manufacturer

    CAD$674.70
  7. Siemens - SEQ40200CR
    Product Code: SIESEQ40200CR

    SEQ LOADCENTRE 40 CIRCUIT 200A COPPER TYPE 3R

    Learn More

     Available from Manufacturer

    CAD$947.94
  8. Siemens - SEQ32200CR
    Product Code: SIESEQ32200CR

    SEQ 32 CIRCUITS 200A COPPER TYPE 3R

    Learn More

      In Stock in Gescan

    CAD$848.63
  9. Siemens - SEQ32100SMCR
    Product Code: SIESEQ32100SMCR

    SEQ LOADCENTRE 32 CIRCUIT 100A SIDE MAIN COPPER TYPE 3R

    Learn More

      In Stock in Gescan

    CAD$723.67
  10. Siemens - SEQ32150CR
    Product Code: SIESEQ32150CR

    Designed and manufactured in Canada to Siemens high quality standards, the CSA-certified weatherproof loadcentre is built to meet the requirements of the most demanding outdoor applications. This best-in-class loadcentre offers features for fast installation and the dependable quality our customers demand. Industry-exclusive gasketed hinged door, c...

    Learn More

      In Stock in Gescan

    CAD$888.78
View as