Siemens - EQL32200D - 32/64 Circuit 1 Phase 3 Wire 240V 200Amp Siemens Load Center

CAD$392.70

Product code: SIEEQL32200D

Manufacturer: Siemens

Part Number: EQL32200D

  In Stock in Gescan

Details

EQL LOADCENTER C/W DOOR 32 CCT 200A.

UPC 662862003539
Color Gray
Material Code Gauge Steel, Cold Rolled
Height 32.99"
Width 14.25"
Voltage 240
Amperage 200
Interrupt Rating 10
Specification  Detailed Specifications