Siemens - SEQ32150 - 150Amp 240V 1-Phase 3-Wire 32/64 CCT Siemens SEQ Service Entrance Loadcentre

CAD$212.46

Product code: SIESEQ32150

Manufacturer: Siemens

Part Number: SEQ32150

  In Stock in Gescan

Details

SURFACE MOUNTED LOADCENTRE & 150A MAIN BREAKER, 32CCT

UPC 662862004642
Color Gray
UNSPSC *
Material Code Gauge Steel, Cold Rolled
Height 33 Inch
Width 14.25 Inch
Voltage 240
Amperage 150
Specification  Detailed Specifications